

€5.64/ pieceexcl. VAT
€6.82incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.64 | - |
10+ | €3.29 | 41.75% |
25+ | €1.82 | 67.68% |
50+ | €1.18 | 79.12% |
100+ | €0.84 | 85.19% |
200+ | €0.67 | 88.22% |
500+ | €0.51 | 90.91% |
1000+ | €0.42 | 92.59% |
2500+ | €0.32 | 94.28% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | P210FM-1012-17 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 17 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® P210 |
Tread material | iglidur® P210 |
Maintenance | Maintenance-free |