

€5.59/ pieceexcl. VAT
€6.76incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.59 | - |
10+ | €3.25 | 41.84% |
25+ | €1.81 | 67.69% |
50+ | €1.16 | 79.25% |
100+ | €0.82 | 85.37% |
200+ | €0.65 | 88.44% |
500+ | €0.51 | 90.82% |
1000+ | €0.40 | 92.86% |
2500+ | €0.30 | 94.56% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | P210FM-1012-12 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 12 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® P210 |
Tread material | iglidur® P210 |
Maintenance | Maintenance-free |