IGUS

IGUS Flanged bushing Maintenance-free iglidur® P210 /iglidur® P210 P210FM-1012-09

  • ERIKS:13566820
Image 1
Save to list

€5.55/ pieceexcl. VAT

€6.72incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.55

-

10+

€3.23

41.78%

25+

€1.79

67.81%

50+

€1.14

79.45%

100+

€0.82

85.27%

200+

€0.65

88.36%

500+

€0.49

91.10%

1000+

€0.40

92.81%

2500+

€0.30

94.52%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210FM-1012-09
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
9 mm
Flange diameter
18 mm
Flange thickness
1 mm
With collar
Yes
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free