

€5.24/ pieceexcl. VAT
€6.34incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.24 | - |
10+ | €3.06 | 41.67% |
25+ | €1.63 | 68.84% |
50+ | €1.03 | 80.43% |
100+ | €0.70 | 86.59% |
200+ | €0.57 | 89.13% |
500+ | €0.42 | 92.03% |
1000+ | €0.32 | 93.84% |
2500+ | €0.27 | 94.93% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | P210FM-081016-15 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 15 mm |
Flange diameter | 16 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® P210 |
Tread material | iglidur® P210 |
Maintenance | Maintenance-free |