IGUS

IGUS Flanged bushing Maintenance-free iglidur® P210 /iglidur® P210 P210FM-0810-07

  • ERIKS:13566815
Image 1
Save to list

€5.21/ pieceexcl. VAT

€6.30incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.21

-

10+

€3.06

41.24%

25+

€1.63

68.61%

50+

€1.03

80.29%

100+

€0.70

86.50%

200+

€0.57

89.05%

500+

€0.42

91.97%

1000+

€0.32

93.80%

2500+

€0.25

95.26%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210FM-0810-07
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
7 mm
Flange diameter
15 mm
Flange thickness
1 mm
With collar
Yes
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free