




€44.56/ pieceexcl. VAT
€53.92incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €44.56 | - |
10+ | €29.13 | 34.63% |
25+ | €20.01 | 55.10% |
50+ | €16.87 | 62.13% |
100+ | €16.68 | 62.56% |
200+ | €13.89 | 68.83% |
500+ | €9.67 | 78.29% |
1000+ | €9.06 | 79.66% |
2500+ | €8.25 | 81.49% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PFM-8085-100 |
Shaft diameter | 80 mm |
Outer Diameter | 85 mm |
Width | 100 mm |
Flange diameter | 93 mm |
Flange thickness | 2.5 mm |
With collar | Yes |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |