




€24.93/ pieceexcl. VAT
€30.17incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.93 | - |
10+ | €16.04 | 35.67% |
25+ | €10.83 | 56.55% |
50+ | €9.03 | 63.80% |
100+ | €8.82 | 64.63% |
200+ | €7.33 | 70.58% |
500+ | €5.09 | 79.57% |
1000+ | €4.75 | 80.95% |
2500+ | €4.31 | 82.70% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PFM-7075-50 |
Shaft diameter | 70 mm |
Outer Diameter | 75 mm |
Width | 50 mm |
Flange diameter | 83 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |