IGUS

IGUS Flanged bushing Maintenance-free Iglidur® P /Iglidur® P PFM-6065-50

  • ERIKS:13566730
Image 1
Image 2
Image 1
Image 2
Iglidur® P Metric Flange Bearing Type F. A cost effective maintenance free solution for applications where low water absorption is required.
Save to list

€22.67/ pieceexcl. VAT

€27.43incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€22.67

-

10+

€14.52

35.96%

25+

€9.79

56.83%

50+

€8.13

64.12%

100+

€7.90

65.13%

200+

€6.57

71.00%

500+

€4.56

79.88%

1000+

€4.24

81.31%

2500+

€3.88

82.90%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
PFM-6065-50
Shaft diameter
60 mm
Outer Diameter
65 mm
Width
50 mm
Flange diameter
73 mm
Flange thickness
2 mm
With collar
Yes
Material outer sheath
Iglidur® P
Tread material
Iglidur® P
Maintenance
Maintenance-free