




€20.01/ pieceexcl. VAT
€24.21incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.01 | - |
10+ | €12.75 | 36.28% |
25+ | €8.55 | 57.26% |
50+ | €7.07 | 64.67% |
100+ | €6.86 | 65.72% |
200+ | €5.68 | 71.60% |
500+ | €3.97 | 80.15% |
1000+ | €3.67 | 81.67% |
2500+ | €3.34 | 83.29% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PFM-6065-40 |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 40 mm |
Flange diameter | 73 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |