




€17.39/ pieceexcl. VAT
€21.04incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.39 | - |
10+ | €11.00 | 36.72% |
25+ | €7.33 | 57.81% |
50+ | €6.02 | 65.36% |
100+ | €5.80 | 66.67% |
200+ | €4.79 | 72.46% |
500+ | €3.34 | 80.77% |
1000+ | €3.12 | 82.08% |
2500+ | €2.81 | 83.83% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PFM-6065-30 |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 30 mm |
With collar | Yes |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |