




€20.35/ pieceexcl. VAT
€24.62incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.35 | - |
10+ | €12.98 | 36.23% |
25+ | €8.72 | 57.14% |
50+ | €7.22 | 64.52% |
100+ | €6.99 | 65.64% |
200+ | €5.80 | 71.52% |
500+ | €4.03 | 80.21% |
1000+ | €3.78 | 81.42% |
2500+ | €3.42 | 83.19% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PFM-5055-50 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 50 mm |
Flange diameter | 63 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |