




€11.50/ pieceexcl. VAT
€13.92incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.50 | - |
10+ | €7.07 | 38.51% |
25+ | €4.58 | 60.17% |
50+ | €3.67 | 68.10% |
100+ | €3.46 | 69.92% |
200+ | €2.85 | 75.21% |
500+ | €1.98 | 82.81% |
1000+ | €1.82 | 84.13% |
2500+ | €1.63 | 85.79% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PFM-5055-10 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 10 mm |
With collar | Yes |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |