




€19.25/ pieceexcl. VAT
€23.29incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.25 | - |
10+ | €12.22 | 36.53% |
25+ | €8.19 | 57.45% |
50+ | €6.75 | 64.96% |
100+ | €6.54 | 66.04% |
200+ | €5.42 | 71.87% |
500+ | €3.78 | 80.36% |
1000+ | €3.50 | 81.84% |
2500+ | €3.19 | 83.42% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PFM-4550-50 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 50 mm |
With collar | Yes |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |