




€12.98/ pieceexcl. VAT
€15.71incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.98 | - |
10+ | €8.06 | 37.92% |
25+ | €5.28 | 59.30% |
50+ | €4.28 | 67.06% |
100+ | €4.05 | 68.81% |
200+ | €3.34 | 74.23% |
500+ | €2.32 | 82.14% |
1000+ | €2.13 | 83.60% |
2500+ | €1.92 | 85.21% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PFM-4044-30 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 30 mm |
Flange diameter | 52 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |