




€9.56/ pieceexcl. VAT
€11.57incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.56 | - |
10+ | €5.78 | 39.56% |
25+ | €3.67 | 61.63% |
50+ | €2.89 | 69.78% |
100+ | €2.66 | 72.17% |
200+ | €2.20 | 76.94% |
500+ | €1.52 | 84.10% |
1000+ | €1.37 | 85.69% |
2500+ | €1.24 | 87.08% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PFM-3539-26 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 26 mm |
Flange diameter | 47 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |