




€8.30/ pieceexcl. VAT
€10.04incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.30 | - |
10+ | €4.96 | 40.27% |
25+ | €3.12 | 62.47% |
50+ | €2.41 | 70.94% |
100+ | €2.17 | 73.91% |
200+ | €1.81 | 78.26% |
500+ | €1.22 | 85.35% |
1000+ | €1.12 | 86.50% |
2500+ | €0.99 | 88.10% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PFM-3539-16 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 16 mm |
With collar | Yes |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |