IGUS

IGUS Flanged bushing Maintenance-free Iglidur® P /Iglidur® P PFM-3236-16

  • ERIKS:13566720
Image 1
Image 2
Image 1
Image 2
Save to list

€7.85/ pieceexcl. VAT

€9.50incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.85

-

10+

€4.64

40.92%

25+

€2.87

63.44%

50+

€2.20

71.91%

100+

€2.00

74.58%

200+

€1.63

79.18%

500+

€1.12

85.71%

1000+

€0.99

87.41%

2500+

€0.91

88.38%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
PFM-3236-16
Shaft diameter
32 mm
Outer Diameter
36 mm
Width
16 mm
With collar
Yes
Material outer sheath
Iglidur® P
Tread material
Iglidur® P
Maintenance
Maintenance-free