




€8.66/ pieceexcl. VAT
€10.48incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.66 | - |
10+ | €6.08 | 29.82% |
25+ | €4.35 | 49.78% |
50+ | €3.19 | 63.16% |
100+ | €2.64 | 69.52% |
200+ | €2.26 | 73.90% |
500+ | €1.90 | 78.07% |
1000+ | €1.79 | 79.39% |
2500+ | €1.65 | 80.92% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PFM-3034-37 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 37 mm |
Flange diameter | 42 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |