IGUS

IGUS Flanged bushing Maintenance-free Iglidur® P /Iglidur® P PFM-3034-30

  • ERIKS:13566718
Image 1
Image 2
Image 1
Image 2
Save to list

€9.50/ pieceexcl. VAT

€11.50incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.50

-

10+

€5.72

39.80%

25+

€3.61

62.00%

50+

€2.87

69.80%

100+

€2.64

72.20%

200+

€2.19

77.00%

500+

€1.50

84.20%

1000+

€1.37

85.60%

2500+

€1.24

87.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
PFM-3034-30
Shaft diameter
30 mm
Outer Diameter
34 mm
Width
30 mm
Flange diameter
42 mm
Flange thickness
2 mm
With collar
Yes
Material outer sheath
Iglidur® P
Tread material
Iglidur® P
Maintenance
Maintenance-free