




€9.04/ pieceexcl. VAT
€10.94incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.04 | - |
10+ | €5.43 | 39.92% |
25+ | €3.44 | 61.97% |
50+ | €2.72 | 69.96% |
100+ | €2.49 | 72.48% |
200+ | €2.03 | 77.52% |
500+ | €1.39 | 84.66% |
1000+ | €1.27 | 85.92% |
2500+ | €1.16 | 87.18% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PFM-3034-26 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 26 mm |
With collar | Yes |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |