




€7.47/ pieceexcl. VAT
€9.04incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.47 | - |
10+ | €4.37 | 41.48% |
25+ | €2.72 | 63.61% |
50+ | €2.07 | 72.26% |
100+ | €1.84 | 75.32% |
200+ | €1.50 | 79.90% |
500+ | €1.05 | 86.01% |
1000+ | €1.03 | 86.26% |
2500+ | €0.82 | 89.06% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PFM-2528-21 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 21.5 mm |
Flange diameter | 35 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |