




€6.25/ pieceexcl. VAT
€7.56incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.25 | - |
10+ | €3.55 | 43.16% |
25+ | €2.13 | 65.96% |
50+ | €1.56 | 75.08% |
100+ | €1.35 | 78.42% |
200+ | €1.12 | 82.07% |
500+ | €0.72 | 88.45% |
2500+ | €0.59 | 90.58% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PFM-2528-11 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 11.5 mm |
Flange diameter | 35 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |