




€7.05/ pieceexcl. VAT
€8.53incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.05 | - |
10+ | €4.12 | 41.51% |
25+ | €2.51 | 64.42% |
50+ | €1.88 | 73.32% |
100+ | €1.65 | 76.55% |
200+ | €1.37 | 80.59% |
500+ | €0.93 | 86.79% |
1000+ | €0.84 | 88.14% |
2500+ | €0.74 | 89.49% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PFM-2023-30 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 30 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |