




€6.33/ pieceexcl. VAT
€7.66incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.33 | - |
10+ | €3.61 | 42.94% |
25+ | €2.17 | 65.77% |
50+ | €1.58 | 75.08% |
100+ | €1.37 | 78.38% |
200+ | €1.14 | 81.98% |
500+ | €0.74 | 88.29% |
1000+ | €0.67 | 89.49% |
2500+ | €0.61 | 90.39% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PFM-2023-16 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 16.5 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |