




€6.04/ pieceexcl. VAT
€7.31incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.04 | - |
10+ | €3.46 | 42.77% |
25+ | €2.03 | 66.35% |
50+ | €1.48 | 75.47% |
100+ | €1.27 | 78.93% |
200+ | €1.05 | 82.70% |
500+ | €0.68 | 88.68% |
1000+ | €0.63 | 89.62% |
2500+ | €0.57 | 90.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PFM-2023-11 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 11 mm |
With collar | Yes |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |