




€6.02/ pieceexcl. VAT
€7.28incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.02 | - |
10+ | €3.42 | 43.22% |
25+ | €2.01 | 66.56% |
50+ | €1.48 | 75.39% |
100+ | €1.27 | 78.86% |
200+ | €1.03 | 82.97% |
500+ | €0.68 | 88.64% |
1000+ | €0.61 | 89.91% |
2500+ | €0.55 | 90.85% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PFM-1820-22 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 22 mm |
With collar | Yes |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |