IGUS

IGUS Flanged bushing Maintenance-free Iglidur® P /Iglidur® P PFM-1820-12

  • ERIKS:13566703
Image 1
Image 2
Image 1
Image 2
Save to list

€5.68/ pieceexcl. VAT

€6.87incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.68

-

10+

€3.21

43.48%

25+

€1.86

67.22%

50+

€1.35

76.25%

100+

€1.14

79.93%

200+

€0.91

83.95%

500+

€0.63

88.96%

1000+

€0.61

89.30%

2500+

€0.46

91.97%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
PFM-1820-12
Shaft diameter
18 mm
Outer Diameter
20 mm
Width
12 mm
With collar
Yes
Material outer sheath
Iglidur® P
Tread material
Iglidur® P
Maintenance
Maintenance-free