IGUS

IGUS Flanged bushing Maintenance-free Iglidur® P /Iglidur® P PFM-1719-25

  • ERIKS:13566702
Image 1
Image 2
Image 1
Image 2
Iglidur® P Metric Flange Bearing Type F. A cost effective maintenance free solution for applications where low water absorption is required.
Save to list

€5.70/ pieceexcl. VAT

€6.90incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.70

-

10+

€3.21

43.67%

25+

€1.88

67.00%

50+

€1.35

76.33%

100+

€1.14

80.00%

200+

€0.93

83.67%

500+

€0.63

89.00%

2500+

€0.49

91.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
PFM-1719-25
Shaft diameter
17 mm
Outer Diameter
19 mm
Width
25 mm
Flange diameter
25 mm
Flange thickness
1 mm
With collar
Yes
Material outer sheath
Iglidur® P
Tread material
Iglidur® P
Maintenance
Maintenance-free