




€6.08/ pieceexcl. VAT
€7.36incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.08 | - |
10+ | €3.48 | 42.81% |
25+ | €2.07 | 65.94% |
50+ | €1.50 | 75.31% |
100+ | €1.29 | 78.75% |
200+ | €1.05 | 82.81% |
500+ | €0.70 | 88.44% |
2500+ | €0.57 | 90.62% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PFM-161824-40 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 40 mm |
Flange diameter | 24 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |