IGUS

IGUS Flanged bushing Maintenance-free Iglidur® P /Iglidur® P PFM-1618-17

  • ERIKS:13566700
Image 1
Image 2
Image 1
Image 2
Iglidur® P Metric Flange Bearing Type F. A cost effective maintenance free solution for applications where low water absorption is required.
Save to list

€5.43/ pieceexcl. VAT

€6.57incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.43

-

10+

€3.06

43.71%

25+

€1.77

67.48%

50+

€1.24

77.27%

100+

€1.03

81.12%

200+

€0.84

84.62%

500+

€0.57

89.51%

1000+

€0.46

91.61%

2500+

€0.42

92.31%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
PFM-1618-17
Shaft diameter
16 mm
Outer Diameter
18 mm
Width
17 mm
Flange diameter
24 mm
Flange thickness
1 mm
With collar
Yes
Material outer sheath
Iglidur® P
Tread material
Iglidur® P
Maintenance
Maintenance-free