




€5.30/ pieceexcl. VAT
€6.41incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.30 | - |
10+ | €2.93 | 44.80% |
25+ | €1.67 | 68.46% |
50+ | €1.20 | 77.42% |
100+ | €0.97 | 81.72% |
200+ | €0.76 | 85.66% |
500+ | €0.51 | 90.32% |
1000+ | €0.44 | 91.76% |
2500+ | €0.40 | 92.47% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PFM-1618-12 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 12 mm |
Flange diameter | 24 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |