




€8.11/ pieceexcl. VAT
€9.81incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.11 | - |
10+ | €5.15 | 36.53% |
25+ | €3.57 | 55.97% |
50+ | €2.81 | 65.34% |
100+ | €2.45 | 69.79% |
200+ | €1.98 | 75.64% |
500+ | €1.50 | 81.50% |
1000+ | €1.29 | 84.07% |
2500+ | €1.06 | 86.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PFM-151824-32 |
Shaft diameter | 15 mm |
Outer Diameter | 18 mm |
Width | 32 mm |
Flange diameter | 24 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |