




€5.55/ pieceexcl. VAT
€6.72incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.55 | - |
10+ | €3.12 | 43.84% |
25+ | €1.81 | 67.47% |
50+ | €1.29 | 76.71% |
100+ | €1.06 | 80.82% |
200+ | €0.86 | 84.59% |
500+ | €0.59 | 89.38% |
2500+ | €0.44 | 92.12% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PFM-1517-22 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 22 mm |
Flange diameter | 23 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |