




€5.28/ pieceexcl. VAT
€6.39incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.28 | - |
10+ | €2.91 | 44.96% |
25+ | €1.65 | 68.71% |
50+ | €1.18 | 77.70% |
100+ | €0.95 | 82.01% |
200+ | €0.76 | 85.61% |
500+ | €0.51 | 90.29% |
1000+ | €0.44 | 91.73% |
2500+ | €0.40 | 92.45% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PFM-1517-12 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 12 mm |
With collar | Yes |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |