




€5.19/ pieceexcl. VAT
€6.28incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.19 | - |
10+ | €2.87 | 44.69% |
25+ | €1.63 | 68.50% |
50+ | €1.16 | 77.66% |
100+ | €0.93 | 82.05% |
200+ | €0.74 | 85.71% |
500+ | €0.49 | 90.48% |
1000+ | €0.42 | 91.94% |
2500+ | €0.38 | 92.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PFM-1517-09 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 9 mm |
With collar | Yes |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |