




€5.62/ pieceexcl. VAT
€6.80incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.62 | - |
10+ | €3.15 | 43.92% |
25+ | €1.84 | 67.23% |
50+ | €1.31 | 76.69% |
100+ | €1.08 | 80.74% |
200+ | €0.87 | 84.46% |
500+ | €0.61 | 89.19% |
1000+ | €0.59 | 89.53% |
2500+ | €0.46 | 91.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PFM-141624-25 |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 25 mm |
Flange diameter | 24 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |