




€5.26/ pieceexcl. VAT
€6.36incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.26 | - |
10+ | €2.89 | 45.13% |
25+ | €1.65 | 68.59% |
50+ | €1.18 | 77.62% |
100+ | €0.95 | 81.95% |
200+ | €0.76 | 85.56% |
500+ | €0.51 | 90.25% |
1000+ | €0.44 | 91.70% |
2500+ | €0.38 | 92.78% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PFM-1416-12 |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 12 mm |
Flange diameter | 22 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |