




€5.13/ pieceexcl. VAT
€6.21incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.13 | - |
10+ | €2.83 | 44.81% |
25+ | €1.62 | 68.52% |
50+ | €1.14 | 77.78% |
100+ | €0.91 | 82.22% |
200+ | €0.72 | 85.93% |
500+ | €0.49 | 90.37% |
1000+ | €0.46 | 91.11% |
2500+ | €0.36 | 92.96% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PFM-1416-08 |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 8 mm |
Flange diameter | 22 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |