




€5.04/ pieceexcl. VAT
€6.10incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.04 | - |
10+ | €2.77 | 44.91% |
25+ | €1.56 | 69.06% |
50+ | €1.08 | 78.49% |
100+ | €0.86 | 83.02% |
200+ | €0.70 | 86.04% |
500+ | €0.46 | 90.94% |
1000+ | €0.44 | 91.32% |
2500+ | €0.36 | 92.83% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PFM-1416-04 |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 4 mm |
Flange diameter | 22 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |