IGUS

IGUS Flanged bushing Maintenance-free Iglidur® P /Iglidur® P PFM-121418-08

  • ERIKS:13566685
Image 1
Image 2
Image 1
Image 2
Save to list

€5.07/ pieceexcl. VAT

€6.13incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.07

-

10+

€2.79

44.94%

25+

€1.56

69.29%

50+

€1.12

77.90%

100+

€0.87

82.77%

200+

€0.70

86.14%

500+

€0.46

91.01%

1000+

€0.44

91.39%

2500+

€0.36

92.88%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
PFM-121418-08
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
8 mm
Flange diameter
18 mm
Flange thickness
1 mm
With collar
Yes
Material outer sheath
Iglidur® P
Tread material
Iglidur® P
Maintenance
Maintenance-free