




€5.38/ pieceexcl. VAT
€6.51incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.38 | - |
10+ | €2.96 | 44.88% |
25+ | €1.73 | 67.84% |
50+ | €1.22 | 77.39% |
100+ | €0.99 | 81.63% |
200+ | €0.82 | 84.81% |
500+ | €0.55 | 89.75% |
2500+ | €0.42 | 92.23% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PFM-1214-20 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 20 mm |
With collar | Yes |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |