




€5.15/ pieceexcl. VAT
€6.23incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.15 | - |
10+ | €2.83 | 45.02% |
25+ | €1.62 | 68.63% |
50+ | €1.14 | 77.86% |
100+ | €0.91 | 82.29% |
200+ | €0.72 | 85.98% |
500+ | €0.49 | 90.41% |
1000+ | €0.46 | 91.14% |
2500+ | €0.38 | 92.62% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PFM-1214-10 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 10 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 12 mm |
d2 | 14 mm |
d3 | 20 mm |
b1 | 10 mm |
b2 | 1 mm |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |