




€5.21/ pieceexcl. VAT
€6.30incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.21 | - |
10+ | €2.87 | 44.89% |
25+ | €1.63 | 68.61% |
50+ | €1.16 | 77.74% |
100+ | €0.93 | 82.12% |
200+ | €0.74 | 85.77% |
500+ | €0.49 | 90.51% |
2500+ | €0.38 | 92.70% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PFM-1012-15 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 15 mm |
With collar | Yes |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |