




€5.11/ pieceexcl. VAT
€6.18incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.11 | - |
10+ | €2.81 | 44.98% |
25+ | €1.58 | 69.14% |
50+ | €1.12 | 78.07% |
100+ | €0.87 | 82.90% |
200+ | €0.72 | 85.87% |
500+ | €0.46 | 91.08% |
2500+ | €0.36 | 92.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PFM-1012-10 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 10 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |