




€5.00/ pieceexcl. VAT
€6.05incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.00 | - |
10+ | €2.76 | 44.87% |
25+ | €1.54 | 69.20% |
50+ | €1.08 | 78.33% |
100+ | €0.86 | 82.89% |
200+ | €0.68 | 86.31% |
500+ | €0.46 | 90.87% |
1000+ | €0.44 | 91.25% |
2500+ | €0.32 | 93.54% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PFM-1012-05 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 5 mm |
With collar | Yes |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |