IGUS

IGUS Flanged bushing Maintenance-free Iglidur® P /Iglidur® P PFM-0810-15

  • ERIKS:13566671
Image 1
Image 2
Image 1
Image 2
Iglidur® P Metric Flange Bearing Type F. A cost effective maintenance free solution for applications where low water absorption is required.
Save to list

€4.79/ pieceexcl. VAT

€5.80incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.79

-

10+

€2.60

45.63%

25+

€1.44

69.84%

50+

€0.99

79.37%

100+

€0.76

84.13%

200+

€0.63

86.90%

500+

€0.40

91.67%

1000+

€0.38

92.06%

2500+

€0.28

94.05%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
PFM-0810-15
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
15 mm
Flange diameter
15 mm
Flange thickness
1 mm
With collar
Yes
Material outer sheath
Iglidur® P
Tread material
Iglidur® P
Maintenance
Maintenance-free