IGUS

IGUS Flanged bushing Maintenance-free Iglidur® P /Iglidur® P PFM-0709-04

  • ERIKS:13566664
Image 1
Image 2
Image 1
Image 2
Save to list

€4.64/ pieceexcl. VAT

€5.61incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.64

-

10+

€2.51

45.90%

25+

€1.37

70.49%

50+

€0.93

79.92%

100+

€0.70

84.84%

200+

€0.57

87.70%

500+

€0.36

92.21%

2500+

€0.27

94.26%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
PFM-0709-04
Shaft diameter
7 mm
Outer Diameter
9 mm
Width
4 mm
With collar
Yes
Material outer sheath
Iglidur® P
Tread material
Iglidur® P
Maintenance
Maintenance-free