




€4.64/ pieceexcl. VAT
€5.61incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.64 | - |
10+ | €2.49 | 46.31% |
25+ | €1.37 | 70.49% |
50+ | €0.91 | 80.33% |
100+ | €0.68 | 85.25% |
200+ | €0.57 | 87.70% |
500+ | €0.36 | 92.21% |
1000+ | €0.32 | 93.03% |
2500+ | €0.27 | 94.26% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PFM-0608-06 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 6 mm |
Flange diameter | 12 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |