




€4.58/ pieceexcl. VAT
€5.54incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.58 | - |
10+ | €2.47 | 46.06% |
25+ | €1.35 | 70.54% |
50+ | €0.91 | 80.08% |
100+ | €0.68 | 85.06% |
200+ | €0.57 | 87.55% |
500+ | €0.36 | 92.12% |
1000+ | €0.32 | 92.95% |
2500+ | €0.25 | 94.61% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PFM-0507-05 |
Shaft diameter | 5 mm |
Outer Diameter | 7 mm |
Width | 5 mm |
Flange diameter | 11 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |