




€4.54/ pieceexcl. VAT
€5.49incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.54 | - |
10+ | €2.45 | 46.03% |
25+ | €1.33 | 70.71% |
50+ | €0.87 | 80.75% |
100+ | €0.67 | 85.36% |
200+ | €0.55 | 87.87% |
500+ | €0.36 | 92.05% |
1000+ | €0.32 | 92.89% |
2500+ | €0.25 | 94.56% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PFM-0506-03 |
Shaft diameter | 5 mm |
Outer Diameter | 6 mm |
Width | 3 mm |
With collar | Yes |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |